Skip to content Skip to navigation menu
3M00051128577653

00051128577653

7100057611 Scotch Barricade Tape 361, CAUTION DO NOT ENTER, 3 in x 1000 ft, Yellow, 8 rolls/Case
Item #102157775
3M00051128577653
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch® Barricade Tape 300 is a 2 mil thick, polyethylene film backing, barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.

features

  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
  • RoHS 2011/65/EU Compliant
Weight 1.712 LB
EAN or UPC 51128577653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison