Skip to content Skip to navigation menu
3M00051128577820

00051128577820

7000133193 Scotch Detectable Buried Barricade Tape 409, CAUTION BURIED FIBER OPTIC LINE BELOW, 6 in x 1000 ft, Orange, 4 rolls/Case
Item #103102304
3M00051128577820
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch® Buried Barricade Tape 406 is a 5 mil thick, aluminum foil backing, buried barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.

features

  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
  • APWA approved color backing is treated so they wont fade or break down when exposed to alkalis and acids.
  • RoHS 2011/65/EU Compliant
Weight 64.0 LB
EAN or UPC 51128577820
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison