Skip to content Skip to navigation menu
3M00051128579640

00051128579640

7000133221 Scotch Detectable Buried Barricade Tape 413, CAUTION BURIED HIGHVOLTAGE CABLE BELOW, 6 in x 1000 ft, Red, 4 rolls/Case
Item #120868928
3M00051128579640
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch® Buried Barricade Tape 406 is a 5 mil thick, aluminum foil backing, buried barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.

features

  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
  • APWA approved color backing is treated so they wont fade or break down when exposed to alkalis and acids.
  • RoHS 2011/65/EU Compliant
Weight 64.0 LB
EAN or UPC 51128579640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison