description
- 3M™ Direct Bury Splice Kits combine the quick, reliable connection of a 3M™ Performance Plus™ Wire Connector with the moisture resistance of a high impact, UV resistant tube prefilled with moisture resistant grease. It is UL Listed for 600 volts in direct bury applications.
features
- UL Listed for 600 volts in direct bury applications
- Twist-on type for quick connection
- Used for appliances and fixtures, automotive and marine, commercial construction, industrial construction and residential construction
- Delivers uniform holding power
- Withstands temperatures up to 221 °F (105 °C)
| Insulation Material | Tube is UV Resistant Polypropylene |
| Connector Style | Direct Bury |
| Maximum Recommended Voltage Rating | 600 V |
| Maximum Voltage Rating | 600 V |
| Conductor Size | 18 - 10 AWG |
| Connection Type | Wire |
| Color | Yellow, Red |
| Flame Retardant | UL-94 V-2 |
| Weight | 0.0 LB |
| EAN or UPC | 51128585740 |

