description
- 3M™ Scotchcast™ Potting Kit 2136 includes all the accessories to encapsulate an 8 AWG ground connection in an underwater wet niche fixture. The kit gets rid of corrosion and possible deteriorating effects of fresh swimming pool or fountain water, as well as sunlight on ground connections. It comes with a 2 part, liquid type resin that helps in encapsulating the dripping ground connections.
features
- 83 Shore A hardness
- Helps in encapsulating dripping or sagging ground connections
- Protects against corrosion and possible deteriorating effects of fresh swimming pool and sunlight
- Comes in black color
- Withstands temperatures of 221 °F (105 °C)
- Includes a package of 3M™ Scotchcast™ potting compound 2136, cleaning pad kit, applicator stick and pair of gloves
- Elongates 41.8% longer than its original size for easy insulation or wrapping
- Withstands a voltage rating of 1 kV or less
| Weight | 0.0 LB |
| EAN or UPC | 51128591901 |

