Skip to content Skip to navigation menu
3M00051128592250

00051128592250

Item #106267297
3M00051128592250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotchcast™ M Series Cable Repair Kit offers permanent, moisture resistant jacket repairs and helps in portable cable splicing. This kit includes a reusable wraparound mold, flame retardant compound and accessories that are necessary for repairing cable jackets. It is suitable for insulation, mechanical protection and repairs, or splices of cables rated up to 2 kV.

features

  • Features a wraparound mold, which maintains excellent physical and electrical properties
  • Provides permanent, flexible and moisture-resistant jacket repair
  • For insulation, mechanical protection and repair of cables
  • Repairs both portable power cables or standard cables
  • Wraparound mold repairs the jacket without cutting through the cable
  • Works on cables rated up to 2 kV
  • Includes reusable wraparound mold, flame-retardant compound and accessory materials
Weight 0.0 LB
EAN or UPC 51128592250
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison