3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
features
Secure wire bundles and harness components quickly, without slipping
Curved tip allows for faster threading and installation
Made in the USA
UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated
Operating Temperature[Max]
185 °F
Insulation O.D. [Max]
0.145 in, 3.7 mm
Color
Beige
Installation Temperature [Min]
-4 ⁰F
Base Height
6 in
Operating Temperature[Min]
-40 ⁰F
Flammability Rating
UL 94 V-2
Overall Length [Max]
147 mm
Material
Nylon 6/6
Tensile Strength
40 lbs, 18.14 kg
Type
Intermediate
Bundle Dia. [Max]
1.25 in, 51 mm
Bundle Dia. [Min]
0.063 in, 1.6 mm
Overall Length [Min]
5.8 in, 218 mm
Overall Width [Min]
0.142 in, 3.6 mm
Cable Length
6 in, 147.32 mm
APPROXIMATE LENGTH
6 in
Overall Width [Max]
0.142 in, 3.6 mm
Plenum Rated
Yes
Standard
MS3367-5-9
Weight
0.01 LB
EAN or UPC
51128592878
We're here for you
with Service Centers across the country - We have your back