There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Screw Mount Cable Ties allow controlled positioning of cables. The easy-to-use ties are made with high-quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security.
features
Secure wire bundles and harness components quickly, without slipping
Can be quickly mounted to walls and structures with screws, bolts or rivets for added security
Made in the USA
UL Listed 62275 Type 21 and Plenum Rated AH-2 for use in air handling spaces
Plenum Rated
Yes
Operating Temperature[Min]
-40 ⁰F
Overall Width [Min]
0.18 in, 4.6 mm
Flammability Rating
UL 94 V-2
Bundle Dia. [Min]
0.063 in, 1.6 mm
Material
Nylon 6/6
Overall Length [Max]
218 mm
APPROXIMATE LENGTH
8 in
Type
Standard
Overall Width [Max]
0.18 in, 4.6 mm
Tensile Strength
50 lbs, 22.68 kg
Cable Length
8 in, 228.6 mm
Color
Beige
Bundle Dia. [Max]
2 in, 50.8 mm
Base Height
8 in
Operating Temperature[Max]
185 °F
Installation Temperature [Min]
-4 ⁰F
Overall Length [Min]
8.6 in, 203 mm
Weight
0.0 LB
EAN or UPC
51128592984
We're here for you
with Service Centers across the country - We have your back