description
- 3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
features
- Secure wire bundles and harness components quickly, without slipping
- Curved tip allows for faster threading and installation
- Made in the USA
- UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
- UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated
| Base Height | 36 in |
| Installation Temperature [Min] | 32 ⁰F |
| Overall Length [Max] | 914 mm |
| Maximum Recommended Voltage Rating | 600 V |
| APPROXIMATE LENGTH | 36 in |
| Standard | MS3367-12-0 |
| Operating Temperature[Min] | -40 ⁰F |
| Cable Length | 36 in, 914.4 mm |
| Flammability Rating | UL 94 V-2 |
| Color | Black |
| Material | Nylon 6/6 |
| Tensile Strength | 175 lbs, 79.38 kg |
| Bundle Dia. [Min] | 1.5 in, 8.1 mm |
| Overall Length [Min] | 36 in, 914 mm |
| Overall Width [Max] | 0.335 in, 8.5 mm |
| Plenum Rated | Yes |
| Bundle Dia. [Max] | 11 in, 279 mm |
| Type | Heavy Duty |
| Operating Temperature[Max] | 185 °F |
| Overall Width [Min] | 0.335 in, 8.5 mm |
| Insulation O.D. [Max] | 0.145 in, 3.7 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51128593202 |

