3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 °F (105 °C).
features
Stepless shearbolt barrel and contact pad ensures optimun contract pressure for reliable performance and mechanical pull-out strength
Built-in center stop enables correct positioning
Ideal for connecting copper, aluminum or transition from copper to aluminum conductors
Size 5.12-in x 1.3-in O.D.
Accommodates wire size of 1/0 AWG to 350 kcmil (stranded)
Made of aluminum for good conductivity and has corrosion-resistant tin plating
Withstands a maximum temperature of 221 °F (105 °C)
Rated for 35 kV voltage applications
Weight
0.0 KG
EAN or UPC
51128594889
We're here for you
with Service Centers across the country - We have your back