There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
features
Balances electrical, physical and chemical properties for various industrial and military applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
Flame-retardant tubing is rated for 600V applications
INNER DIA. BEFORE SHRINK
0.25 in, 6.35 mm
Overall Length [Max]
1.219 m
Elongation At Break
400%, 175%
Material
Polyolefin
INNER DIA. AFTER SHRINK
0.125 in, 3.75 mm
Standard
SAE-AMS-DTL-23053/5, Class 1
Size
6.35 mm
Product Form
48 in (1.22 m) Sticks with Header Label
Overall Length [Min]
48 in
Flame Retardant
Yes
Tensile Strength
2400 lbf/in2
Color
Red
Weight
0.0 LB
EAN or UPC
51128596579
We're here for you
with Service Centers across the country - We have your back