description
- 3M™ EPS 200 Heat Shrink Tubing is a dual wall tubing that provides the advantage of integral, adhesive lined construction. This flame retardant tubing with a 2:1 shrink ratio, offers insulation for 600V rated applications. The flexible polyolefin construction with an internal layer of thermoplastic adhesive offers moisture seal protection in automotive and marine applications.
features
- Dual-wall construction provides abrasion resistance and moisture-seal protection
- Offers the advantage of integral, adhesive-lined construction
- Protects electronic components, automotive, truck and marine wiring splices or bundling of wires
- Made of black flexible polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant tubing is rated for 600V applications
| Flame Retardant | Yes |
| INNER DIA. BEFORE SHRINK | 1 in, 25.4 mm |
| Tensile Strength | 2100 lbf/in2 |
| Overall Length [Min] | 48 in |
| INNER DIA. AFTER SHRINK | 0.5 in, 12.7 mm |
| Material | Polyolefin |
| Color | Black |
| Elongation At Break | 4.5 |
| Weight | 0.0 LB |
| EAN or UPC | 51128597255 |

