description
- 3M™ Heat Shrink Tubing MFP is a thin wall tubing that provides a high degree of mechanical strength and high temperature resistance. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has semi rigid, modified polyvinylidene fluoride construction that offers superior abrasion resistance and cut through properties.
features
- Transparent insulation for easy, see-through inspection and identification
- Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
- Suitable for marking electronics and appliances
- Made of clear semi-rigid, modified polyvinylidene fluoride
- Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)
- Flame-retardant tubing is rated for 600V applications
| Size | 6.35 mm |
| Product Form | Stick |
| Overall Length [Min] | 48 in |
| Standard | AMS-DTL-23053/8 and AMS-DTL-23053/18, Class 1 |
| Material | Polyvinylidene Fluoride |
| Elongation At Break | 3.5 |
| Overall Length [Max] | 1219 mm |
| Color | Transparent |
| INNER DIA. BEFORE SHRINK | 0.25 in, 6.35 mm |
| INNER DIA. AFTER SHRINK | 0.125 in, 3.18 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51128598023 |

