description
- 3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
features
- Balances electrical, physical and chemical properties for various industrial and military applications
- Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
- Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
- Made of flexible polyolefin
- Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
- Flame-retardant tubing is rated for 600V applications
| Overall Length [Min] | 48 in |
| Standard | AMS-DTL-23053/5, Class 1 |
| Material | Polyolefin |
| Color | Black |
| INNER DIA. BEFORE SHRINK | 0.125 in, 3.18 mm |
| Product Form | 48 in (1.22 m) Sticks |
| Flame Retardant | Yes |
| Size | 3.18 mm |
| INNER DIA. AFTER SHRINK | 0.062 in, 1.57 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51128598283 |

