description
- Flexible polyolefin, bulk box, 4 feet lengths.
features
- Balances electrical, physical and chemical properties for various industrial and military applications
- Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
- Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
- Made of flexible polyolefin
- Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
- Flame-retardant tubing is rated for 600V applications
| Color | Black |
| Flame Retardant | Yes (except clear) |
| Product Form | 48 in (1.22 m) Sticks |
| Elongation At Break | 400 db |
| INNER DIA. AFTER SHRINK | 0.5 in, 12.7 mm |
| INNER DIA. BEFORE SHRINK | 1 in, 25.4 mm |
| Overall Length [Min] | 48 in |
| Tensile Strength | 2400 lbf/in2 |
| Material | Flexible Polyolefin |
| Size | 25.4 mil |
| Overall Length [Max] | 1220 mm |
| Standard | AMS-DTL-23053/5, Class 1 |
| Weight | 0.0 LB |
| EAN or UPC | 51128598412 |

