Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051128598498

00051128598498

7010297799 3M Heat Shrink Thin-Wall Tubing FP-301-3-48"-White-12 Pcs, 48 in Length sticks, 12 pieces/case
Item #106251779
3M00051128598498
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

features

  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications
INNER DIA. BEFORE SHRINK 3 in, 76.2 mm
Overall Length [Min] 48 in
Product Form 48 in (1.22 m) Sticks
Flame Retardant Yes
Material Polyolefin
Size 76.2 mm
Color White
INNER DIA. AFTER SHRINK 1.5 in, 38.1 mm
Standard AMS-DTL-23053/5, Class 1
Weight 0.0 LB
EAN or UPC 51128598498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison