There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
features
Balances electrical, physical and chemical properties for various industrial and military applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
Flame-retardant tubing is rated for 600V applications
Size
3.18 mm
Material
Polyolefin
Product Form
48 in (1.22 m) Sticks
INNER DIA. AFTER SHRINK
0.062 in, 1.57 mm
INNER DIA. BEFORE SHRINK
0.125 in, 3.18 mm
Color
Blue
Standard
AMS-DTL-23053/5, Class 1
Overall Length [Min]
48 in
Flame Retardant
Yes
Weight
0.0 LB
EAN or UPC
51128598832
We're here for you
with Service Centers across the country - We have your back