3M™ Highland™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
Suitable for use in a terminal block
Stud size #6
Accommodates wire sizes 22 to 18 AWG
Electrolytic copper construction offers good conductivity
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
600V-rated for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
25/bag
Overall Length [Min]
0.85 in
Connection Width
0.138 in, 3.5 mm
Conductor Size
18 AWG
Overall Length [Max]
21.59 mm
Weight
0.2 LB
EAN or UPC
51128599945
We're here for you
with Service Centers across the country - We have your back