description
- 3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Standard-style ring tongue fits around the stud
- Stud size #10
- Accommodates wire sizes 22 to 18 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 25/bag
| Overall Length [Min] | 0.93 in |
| Insulation Material | Vinyl |
| Barrel Inside Dia. | 0.07 in |
| Conductor Size | 22 - 18 AWG |
| Material | Plastic |
| Maximum Recommended Voltage Rating | 600 V |
| Overall Length [Max] | 23.622 mm |
| Ring Type | Standard |
| Terminal Style | Standard |
| Stud Size | #10 |
| Stud Dia. | 0.19 in, 5 mm |
| Barrel Length | 0.25 in, 6.35 mm |
| Barrel Style | Butted |
| Weight | 0.0 LB |
| EAN or UPC | 51128600436 |

