Skip to content Skip to navigation menu
3M00051128601273

00051128601273

7000133696 3M Heat Shrink Thin-Wall Tubing FP-301-3/8-6"-Black-10-10 Pc Pks, 6 in Length pieces, 10 pieces/pack, 10 packs/case
Item #111974752
3M00051128601273
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

features

  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications
Color Black
INNER DIA. BEFORE SHRINK 0.375 in, 9.53 mm
INNER DIA. AFTER SHRINK 0.187 in, 4.75 mm
Size 9.52 mm
Overall Length [Max] 15.24 cm
Standard SAE-AMS-DTL-23053/5, Class 1
Material Polyolefin
Elongation At Break 400%, 175%
Flame Retardant Yes
Product Form 6 in (15.24 cm) pieces
Overall Length [Min] 6 in
Tensile Strength 2400 lbf/in2
Weight 0.0 KG
EAN or UPC 51128601273
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison