Scotch® Tape 77 is a 30 mil thick, premium grade, flame retardant, electric arc proofing tape. This tape is 600V rated and is suitable to protect most types of electrical cables when exposed to potential failures in an adjacent cable. It is designed with a flexible unsupported elastomer, which makes it easy to apply and easy to remove for cable inspection.
features
Intumescent elastomer backing
For protecting most types of electrical cables when exposed to potential failures in an adjacent cable
Conformability offers virtually wrinkle-free wrapping with minimal effort
UL Listed and RoHS 2011/65/EU Compliant
Elongation At Break
1.5
Shelf Life
5 Year
Breaking Strength
36 lb/in
Standard
Consolidated Edison Co. Test EO-5343-14
Flame Retardant
Yes
Overall Length [Min]
20 ft
Overall Length [Max]
6 m
Tape Length
6.1 m
Backing Material
Intumescent Elastomer
Material
Intumescent Elastomer
Color
Black
Backing Thickness
0.76 mm
Tape Width
1.5 in, 38.1 mm
Weight
0.701 LB
EAN or UPC
51128603321
We're here for you
with Service Centers across the country - We have your back