Skip to content Skip to navigation menu
3M00051128603680

00051128603680

7000006033 3M Electrical Insulating Sealer 1602-R, 12-oz Can, Red, 12/Case
Item #119468717
3M00051128603680
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Electrical Insulating Sealers 1601-C (clear) and 1602-R (red) are electrical grade, fast drying sealers and insulators. They come in a pressurized can and help to protect surfaces from weather, moisture, corrosion, oil, alkalis and acids.

features

  • Electrical-grade, fast-drying sealer in a pressurized can
  • Safeguards surfaces from weather, moisture, corrosion, oil, alkalis and acids
  • Use as a general-purpose sealer or for touch-up insulation on motor windings and frames
  • RoHS 2011/65/EU Compliant
Color Red
Container Size 12 oz, 340.194 g
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison