Skip to content Skip to navigation menu
3M00051128614327

00051128614327

7100136973 3M SCOTCHKOTE LIQUID EPOXY COATING 323+ BRUSH GRADE, 1 LITER KIT, 1 KITS/CASE
Item #117189778
3M00051128614327
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This is a 2 Part liquid epoxy kit suitable for brushing used for patching pipe coatings. Each Part (Part A and Part B) comes in a quart can sized container. It can be used as a patch material, a girthweld coating, a stand alone coating for pipe rehabilitation, and in a wide variety of other field applications where corrosion protection of metal is required.

features

  • 100% solids
  • Excellent adhesion
  • High build, up to 45 mils, in one application
  • Can be applied to a substrate as cold as 41°F/5°C
  • Resistant to damage from acids and bases in pH range 2-14
  • Resistant to hydrocarbons such as crude oil, motor oils and gasoline
  • Applicable by cartridge, brush, roller, HSS or plural component spray
  • 2A:1B Volumetric Mix Ratio
Weight 4.1 LB
EAN or UPC 51128614327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison