description
- 3M™ Gold Privacy Filters for laptops boast nearly a 20% higher clarity than standard 3M™ Black Privacy Filters. Custom-cut to fit your screen, visual hackers with side views see a vibrant gold shield of world-class privacy, but you get a gold, glossy finish for incredible clarity and an excellent high-contrast, high-resolution visual experience. From 3M, a leader in clarity for privacy filters.
features
- Outside the 60-degree viewing angle, the filter projects a vibrant gold shield of world-class effective privacy
- Gold, glossy finish for incredible clarity--nearly 20% more clarity than standard 3M™ Black Privacy Filters
- Proprietary gold effect provides premium privacy with a glossy finish
- Reduces 35% of blue light transmission from the display
- Provides a beautiful high-contrast, high-resolution quality you expect
- Perfectly suited for most of today’s high-resolution laptop devices and screen types
- Reversible between vibrant gold and a glossy black screen
- Custom-cut for your device
- Easy to attach, remove and clean
- Gives screens an added layer of durable protection from dust and scratches
- 100% hand inspected for quality assurance
| Color | Yellow, Gold |
| Filter Type | Frameless |
| Overall Height | 7.063 in, 179 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51128826546 |

