Skip to content Skip to navigation menu
3M00051128876404

00051128876404

Item #119902569
3M00051128876404
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 385 is the non-reflective black border portion of 3M™ Stamark™ Contrast Marking Tape 380I-5, available in non-linered and linered versions with pressure sensitive, "early season" adhesive.

features

  • Non-reflective, black matte border
  • Superior color day and night
  • Durable, patterned surface
  • Extended Season Applications: Now you can extend your striping season with Series 380I ES tape! Series 380I ES tape offers “Extended Season” applications outside the typical tape season with use of 3M™ Stamark™ Surface Preparation Adhesive P-50 and can be
  • Ease of Application: Surface preparation adhesive is not required during the 3M Climate Guide-defined application season for Series 380I ES tape. Elimination of a surface preparation adhesive requirement allows agencies with strict environmental regulatio
  • Increase and Extend Productivity: Series 380I ES tape can be applied quickly with elimination of the surface preparation adhesive step. And, by using suface preparation adhesive early and late season, the striping season can be extended by several months.
  • Extended season application
Overall Length [Min] 25.009 yd
Color Black
Overall Length [Max] 22.86 m
Weight 0.0 KG
EAN or UPC 51128876404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison