description
- 3M™ ZVS Series In-Line Housings are designed for critical clarification and sterile filtration applications. Manufactured to strict quality standards and from high quality materials, the 3M™ ZVS Series In-Line Housings Housings meet the exacting requirements of the pharmaceutical, biotechnology, food and beverage and microelectronics industries.
features
- 316L stainless steel construction offers excellent corrosion resistance and provides long-term service
- High-quality surface finish helps minimize bacterial/particulate adhesion
- Housings accommodate one 5", 10", 20" 30" or 40" filter cartridge suitable for small to intermediate product batches and tank vent applications
- Accepts code 7 style double O-ring bayonet lock cartridge that locks into place, providing secure installation even under back pressure conditions
- Easy-to-clean sanitary design vent and drain (optional drain valves available) helps limit cross contamination, no threaded parts in contact with process fluids
- Clean-in-place (CIP) / steam-in-place (SIP) design permits easy cleaning, sterilization or sanitization in place (in-situ)
- Designed to minimize product holdup volume enables maximum recovery of product
| Series | 3M™ ZVS Series |
| Weight | 0.0 KG |
| EAN or UPC | 51128888650 |

