3M™ Water Filtration Products Model CFS8720EL (Original CUNO 8000 Series) Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor* from incoming water. The Sanitary Quick Change (SQC) encapsulated cartridge design can make this cartridge a good choice for your water filtration needs.
features
Provides consistent quality water by reducing undesirable sediment* and chlorine and taste and odor* from incoming water supply
Enhances water clarity for visually appealing beverages
Specifically designed for point-of-use foodservice applications
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Extended length replacement cartridge allows more media for increased gallon capacity
Series
3M™ CFS Series
Reduction Claims
Chlorine Taste & Odor, Sediment
Flow Rate
1.67 gpm, 6.3 lpm
Pressure Range
125 psi
Filter Type
SQC Replacement Filter Cartridge
Overall Length [Min]
17.1 in
Overall Dia.
3.19 in, 8.1 cm
Overall Length [Max]
43.4 cm
Capacity
20820 L
Micron Rating
5 μm
Weight
0.0 KG
EAN or UPC
51128889619
We're here for you
with Service Centers across the country - We have your back