3M™ Venture Tape™ Metal Building Facing Tape 1531CW is a 10.7 mil tri-directionally reinforced, metallized polypropylene film/scrim/kraft faced tape. It combines quick stick at normal temperatures with superior low temperature performance and conforms well to uneven, irregular and curved surfaces.
features
Polypropylene film/scrim/kraft laminate designed for vapor seal applications
Acrylic adhesive specifically designed for cold weather performance
Highly puncture and tear resistant
Conforms well to curved and irregular surfaces
Designed for use as a vapor seal for faced insulation
Overall Length [Min]
50 yd
Overall Length [Max]
45.7 m
Product Form
Roll
Color
White
Tensile Strength
40 lb/in
Weight
1.652 LB
EAN or UPC
51128956151
We're here for you
with Service Centers across the country - We have your back