3M™ Polyurethane Adhesive Sealant Accelerator AC63 is a liquid additive that, when combined as a part of a two-component adhesive system, accelerates the curing of the adhesive. It is capable of drastically reducing the handling time of adhesives used in highly productive construction settings.
features
Provides a faster cure when mixed in a two-component sealant system
Adhesive mix is tack-free within 15 (+/-5) minutes
Consistent curing can be achieved within 60 minutes
To be used with 3M™ Polyurethane Adhesive Sealant 550 in 350mL Sausage Packs
Provides excellent weather resistance
Non-staining formula prevents discoloration
Weight
70.893 LB
EAN or UPC
51128991381
We're here for you
with Service Centers across the country - We have your back