description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8810NS is our low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
features
- 10 minute work life with 21 minutes to structural strength
- Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
- Durable bond with excellent shear, peel and high impact strength
- Bonds difficult surfaces such as powder coats and most plastics
- 12-month room temperature shelf life simplifies inventory management
- Features spacer beads to control bond line thickness
| Container Size | 1.52 fl oz, 45 ml |
| Adhesive Type | Acrylic |
| Color | Green |
| Set Time | 20 min, 10 min |
| Open Time | 10 min @ 72 ⁰F |
| Operating Temperature[Max] | 250 ⁰F |
| Storage Temperature [Min] | 72 ⁰F |
| Product Form | Each |
| Shear Strength | 3600 psi |
| Indoor/Outdoor | Both |
| Design Challenges | Impact & Shock Absorption, Noise Vibration & Harshness Control NVH |
| Physical Form | Flowable Liquid |
| Full Cure Time | 24 hr @ 73 ⁰F |
| Storage Temperature [Max] | 72 ⁰F |
| Weight | 0.0 KG |
| EAN or UPC | 51128994320 |

