Comprised of a strong polyester backing and coated with an aggressive acrylic adhesive, 3M™ Polyester Film Tape 853 is a solvent resistant tape that is ideal for applications where exposure to chemicals is a concern. This tape meets demanding applications in a variety of industries.
features
Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
Transparent backing allows visibility of information protected by the tape
Resistant to many solvents including jet engine fuel, hydraulic fluid and lubricating oils
Temperature resistance enables tape to perform in high temperature operations
Aggressive acrylic adhesive provides quick stick and excellent long-term holding
Meets several U.S. government and aerospace specifications
Meets flammability requirements of FAR 25.853(a) Appendix F Part I (a)(1)(ii)
Backing Thickness
1.1 in, 0.03 mm
Product Form
Roll
Tensile Strength
25 lb/in, 434 N/100 mm
Backing Material
Polyester
Color
Transparent
Elongation At Break
83%
Overall Thickness
2.1 mil
Overall Length [Min]
72 yd
Weight
4.49 LB
EAN or UPC
51128999257
We're here for you
with Service Centers across the country - We have your back