Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131002609

00051131002609

BONDO(R) BODY FILLER SINGLE
Item #106290127
3M00051131002609
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® Body filler is the original formula which has been helping DIYers for years to repair the toughest dents and dings.

features

  • Original formula for repairing dents, dings, holes, large rusted areas and scratches in vehicles
  • Two-part lightweight compound mixes easily and spreads smoothly
  • Spreads easy and cures in only 20 minutes for same day repairs
  • Formulated to be non-shrinking
  • Suitable for wood, steel, aluminum, fiberglass, and concrete
  • Paintable
  • Includes Bondo® Red Cream Hardener
  • Features salmon color when red cream hardener and body filler is fully mixed
  • Use for automotive restoration and repairs such as dents, dings, and scratches
  • Use during the Fill stage of the 3M™ Body Repair System
Container Size 6 Oz, 170.097 g
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison