- 3 in Overall Diameter
- P100 Grit
- Aluminum Oxide Abrasive Material
description
- Our 3M™ Hookit™ Gold Disc 236U is precision-coated for long life during auto body sanding projects requiring moderately coarse grit abrasives. Open coat aluminum oxide abrasive and C-weight paper backing provide durability and a long-lasting cut for rough feather-edging or shaping plastic filler and putty. Load-resistant coating and available 6-hole pattern provide superior dust resistance.
features
- C-weight paper backing holds up during jobs such as rough feather-edging
- Aluminum oxide abrasive combines fast cut with long disc life
- Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
- Open coat construction provides a more aggressive cut and minimizes dust
- Load-resistant coating prevents dust and debris from clogging the disc
- Several versions feature 6-hole pattern for effective dust evacuation
| Weight | 0.005 LB |
| EAN or UPC | 51131009202 |

