3M
00051131011090
7000119766 3M™ Red Abrasive Stikit™ Disc, 01109, 6 in, P320 grade, 100 discs per roll, 6 rolls per case
Item #120135849
description
- Our 3M™ Stikit™ Red Abrasive Disc 316U is an economical disc that delivers reliable performance. It features aluminum oxide mineral abrasive on A-weight or durable D-weight paper backing depending on grade. These discs are ideal for standard jobs such as filler shaping, featheredging, paint prep and finish. Our 3M™ Stikit™ attachment makes disc change-outs fast and easy.
features
- Economical abrasive disc
- Aluminum oxide abrasive offers reliable, dependable results
- A- or D-weight paper backing ensure best results for specific projects
- Stikit™ attachment makes for fast, efficient disc change-outs
| Coat Type | Open |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Grit | P320 |
| Converted Form | Disc |
| Backing Material | Paper |
| Backing Weight | A Weight |
| Sanding Surface | Fiberglass, Paint, Plastic, Clear Coat, Primer |
| Product Form | Disc Roll |
| Overall Diameter | 6 in, 152.4 mm |
| Grade Range | Medium (P150-P400) |
| Sanding Method | Hand, Machine |
| Performance Level | Good |
| Color | Red |
| Grade | Medium |
| Weight | 0.96 LB |
| EAN or UPC | 51131011090 |
