- 5 in Diameter
- Aluminum Oxide Material
- 40 Grit
description
- 3M™ Stikit™ Green Corps™ Abrasive Disc 251U strips paint from metal as well as shapes and sands plastic filler. Green Corps™ abrasives are built on E weight backing to make them extremely durable for sanding paint, metal or fiberglass. Ceramic aluminum oxide mineral blend delivers a fast cut and long life.
features
- Abrasive discs for shaping plastic filler, removing paint and shaping metal
- Ceramic aluminum oxide mineral blend delivers a fast cut rate
- Heavy-weight E backing adds durability
- Pressure sensitive adhesive for quick and easy disc changes
- Versatile discs for a variety of automotive surface materials
| No. of Vacuum Holes | 5 |
| Grit Type | Coarse |
| Color | Green |
| Product Form | Disc |
| Vacuum Support | Yes |
| Grit | 40 |
| Grade Range | Coarse (24 - 280) |
| Wet or Dry | Dry |
| Overall Diameter | 5 in, 127 mm |
| Attachment Type | PSA |
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance Level | Better |
| Performance | Better |
| Sanding Method | Machine |
| Sanding Surface | Paint, Fiberglass, Metal, Filler, Plastic, Clear Coat |
| Material | Aluminum Oxide |
| Grade | Coarse |
| Coat Type | Open |
| Dia. | 5 in |
| Backing Weight | E Weight |
| Backing Wt. | E Weight |
| Weight | 0.031 LB |
| EAN or UPC | 51131016651 |

