There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Wetordry™ Sandpaper has long been a great choice for auto repair jobs – there’s no need to spend extra time switching sandpaper between wet sanding and dry sanding. A full range of grades features silicon carbide abrasives mounted on flexible, waterproof paper for consistently excellent results. Wetordry™ Sandpaper can be used by hand or for machine sanding.
features
Use for wet sanding and dry sanding without switching sandpaper
Full range of grades is ideal for aggressive or refined auto sanding
Silicon carbide abrasive self-fractures for longer life
Flexible lightweight paper conforms to auto body surfaces for consistent finishes
Delivers 10% smoother finish vs. conventional 3M sandpaper
Use as part of the 3M™ Body Repair System
Overall Width
3.667 in, 93.1418 mm
Sanding Method
Machine, Hand
Material
Paper
Backing Weight
A Weight
Abrasive Material
Silicon Carbide
Sanding Surface
Paint, Clear Coat
Grit
P800
Color
Black
Attachment Type
None
Overall Length [Min]
9 in, 228.6 mm
Weight
0.073 LB
EAN or UPC
51131030220
We're here for you
with Service Centers across the country - We have your back