There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Our 3M™ Sandpaper combines everything you need for exceptional sanding in your auto body projects. Tough, long-lasting aluminum oxide abrasive in a range of grits is built on light, medium and heavy paper backing for finishing jobs large and small. Bonded construction increases durability and resists clogging for longer sheet life. Sandpaper is ideal at every stage of our 3M™ Body Repair System.
features
Range of abrasive grits for each step of auto body repair
Great for stripping paint to metal, featheredging around repair area and shaping/sanding body filler
Aluminum oxide abrasive cuts fast, lasts a long time and resists loading
Light to heavy paper backing is suitable for machine or hand sanding
Resin bonded for heat resistance and added durability
Use at every stage of our 3M™ Body Repair System
Overall Width
3.667 in, 93.1418 mm
Material
Paper
Abrasive Material
Aluminum Oxide
Overall Length [Min]
9 in, 228.6 mm
Sanding Surface
Putty, Primer
Attachment Type
None
Sanding Method
Hand, Machine
Color
Brown
Grit
320
Backing Weight
A Weight
Weight
0.172 LB
EAN or UPC
51131030374
We're here for you
with Service Centers across the country - We have your back