- 6 in Overall Width
- 9 in Minimum Overall Length
description
- Our 3M™ Paint and Body Fine Scuff Pad is designed for scuffing base, primed, or painted surfaces for better adhesion of new coats of primer or paint. Non-woven nylon fiber pad will not rust, splinter or shred like steel wool, and features long-lasting, fast-cutting aluminum oxide abrasive. Flexible pad is great for hard-to-reach areas. The washable, reusable pad rinses clean.
features
- Scuffing properties prepare surfaces for better primer and paint adhesion
- Abrasive sponge scuffs base, primed, or painted surfaces
- Flexible pad is excellent for hard-to-reach areas
- Textured material removes light rust from surfaces
- Durable nylon will not rust, splinter, or shred like steel wool
- Reusable, washable pad rinses clean
- For use in Stage 3 of our 3M™ Body Repair System
| Abrasive Material | Aluminum Oxide |
| Color | Red |
| Overall Width | 6 in, 152.4 mm |
| Overall Length [Min] | 9 in, 228.6 mm |
| Weight | 0.131 LB |
| EAN or UPC | 51131031937 |

