Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131034556

00051131034556

7100015030 3M Scotchlite Reflective Tape, 03455, 1 in x 36 in, 24 per case
Item #104027019
3M00051131034556
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotchlite™ Reflective Tape offers enhanced nighttime reflective brightness to help you see objects better in the darkness. A pressure-sensitive 3M adhesive makes applying the tape easy and it creates a secure bond to most surfaces.

features

  • Tape may be used wherever low light or night-time light reflectivity is needed to increase visibility
  • Versatile tape works on a variety of substrates on automobiles, trailers, driveways, mailboxes, RVs, watercraft and bicycles
  • Pressure-sensitive adhesive adheres to clean, smooth surfaces such as metal, glass, smooth wood or painted surfaces
  • Conformability allows for use on most contoured and curved surfaces
  • Adhesive bonds well in exterior applications
Overall Length [Min] 36 in
Color Silver
Weight 7.708 LB
EAN or UPC 51131034556
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison