description
- 3M™ Semi-Rigid Plastic Repair effectively repairs both one-sided and two-sided damage on a variety of automotive plastic components. This adhesive is commonly used for backside reinforcement repair, as well as general bonding. We recommend our high-performance, two-component urethane adhesive for repairing damaged bumpers and re-building tabs.
features
- Unique formula bonds a variety of semi-rigid plastics
- Fast-curing urethane chemistry enhances productivity
- Adhesive reinforces two-sided repairs
- High-performance adhesive creates a lasting bond
- 200 mL dual-syringe cartridge system makes application easier
| Color | Black, Transparent |
| Container Size | 6.76 fl oz, 200 ml |
| Application | Plastic Repair |
| Paint Time | 30 min |
| Product Form | Paste |
| Full Cure Time | 1 hr |
| Weight | 0.772 LB |
| EAN or UPC | 51131042407 |

