Skip to content Skip to navigation menu
3M00051131047471

00051131047471

7100006276 3M Super-Fast Repair Adhesive, 04747, Amber, 47.3 mL Cartridge, 6 per case
Item #101383686
3M00051131047471
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Super Fast Repair Adhesive is a high performance, two-component, semi-rigid, urethane adhesive. This fast-setting adhesive produces rapid results and offers excellent wide gap filling capabilities. This repair adhesive can be used for a variety of applications, does not run or sag and withstands a wide range of temperatures.

features

  • Extremely fast-setting adhesive for rapid bonds and quick results
  • Repair adhesive will not run or sag allowing for accuracy during application
  • Adhesive offers excellent wide-gap filling capabilities
  • Formulated for resilience to withstand a wide range of temperatures
  • Universal plastic bonder can be used for many applications
Color Amber
Container Size 1.69 fl oz, 47.3 ml
Weight 0.202 LB
EAN or UPC 51131047471
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison