Skip to content Skip to navigation menu
3M00051131049031

00051131049031

Item #103013015
3M00051131049031
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Plastic Contour Sheet is a vital piece of the auto body repair process. Used with plastic repairing adhesives, this sheet provides a smooth and flexible surface that can be coated with adhesive and pressed against any damaged part.

features

  • Used to apply fast curing repair adhesives to small or oddly shaped automotive parts
  • Prevents air entrapment when adhesive is condensed and contoured into the repair area
  • Prevents adhesives from spreading or dripping and making unnecessary messes
  • Easily removes from cured adhesives to create smooth repair surfaces
  • Can be cut to fit any part in need of adhesive repairs
Color Red
Overall Length [Min] 12 ft
Weight 1.115 LB
EAN or UPC 51131049031
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison