description
- Our 3M™ Reinforcement Patch is ideal for backside reinforcement of flexible auto components during collision repair. Strong structural gauze is very absorbent for excellent saturation, great for smooth, efficient repair especially when using materials with fast working times. Thin construction limits bulging even in layered applications. Plastic release film makes for fast and clean application.
features
- Designed specifically for reinforcement during repair of flexible auto components
- Structural gauze delivers strength and flexibility for repairing bumpers and fasciae
- Thin patch cuts easily and makes for easy layering with less bulging than glass cloth or mat
- Plastic release liner makes patches easy to apply without touching wet materials
| Overall Length [Min] | 12 ft |
| Overall Length [Max] | 3.66 m |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51131049048 |

