3M™ Acryl Putty restores smooth surfaces by filling small pinholes, scratches, stone chips and other minor blemishes in automotive and marine finishes. Our acrylic putty offers easy sanding, smooth spreading and low shrinkage.
features
Putty fills minor surface imperfections
Easy working properties include good spreadability
Leaves smooth edges with quality feathering
Low shrinkage offers better final results
Available in fast, medium and slow drying formulas
Performance Level
Best
Color
Green
Material
Acryl
Container Volume
14.5 Oz
Container Size
14.5 Oz, 411.068 g
Product Form
Putty
Handling Time [Max]
1.5 min
Weight
0.8 LB
EAN or UPC
51131050969
We're here for you
with Service Centers across the country - We have your back