- Sanding Block
description
- 3M™ Hookit™ Sanding Block helps make sanding easier in difficult locations. Use this accessory item with our Hookit™ abrasive products to achieve more consistent, uniform sanding results. Our sanding block when used in combination with Hookit™ abrasives is ideal for sanding filler, primer and other substrates.
features
- Sanding blocks deliver more consistent sanding results
- Makes sanding challenging locations easier
- Boosts the efficiency of sanding by hand
- Blocks are designed to limit hand fatigue
- 3M™ Hookit™ attachment system makes it easy to change abrasives
| Attachment Type | Hook & Loop |
| Color | Yellow |
| Overall Width | 1.375 in, 34.925 mm |
| Overall Height | 0.875 in, 2.22 cm |
| Overall Length [Min] | 10.75 in, 273.05 mm |
| Sanding Type | Dry |
| Weight | 0.0 LB |
| EAN or UPC | 51131056855 |

