There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Our 3M™ Perfect-It™ DA Glazing Pad is specifically designed for applying glazes and other auto body finishes using D/A sanders and polishers. Convoluted foam face provides more cushion than flat foam and distributes pressure evenly across curved surfaces and body lines for consistent application. Long, soft “fingers” in the foam spread the glaze. Hookit™ attachment makes changeouts fast and easy.
features
For use with 6” dual action sanders and polishers
Specifically designed for application of finishing polishes, waxes and glazes
Convoluted foam face distributes pressure evenly across flat or contoured surfaces
Tiny foam “fingers” provide consistent glaze distribution and sand scratch removal
3M™ Hookit™ attachment system makes for fast, easy changeouts
Attachment Type
Hook & Loop
Color
Black
Material
Foam
No. of Sides
1
Product Form
Buffing Pad
Overall Dia.
6.75 in, 171.45 mm
Speed [Max]
2000 rpm
Weight
2.9 LB
We're here for you
with Service Centers across the country - We have your back