- Hand File Board
description
- 3M™ Hookit™ Hand Block helps level repair areas with greater ease. Use this accessory item with our Hookit™ abrasive products to achieve more consistent, uniform sanding results. Our hand block when used in combination with Hookit™ abrasives is ideal for achieving a true flat surface.
features
- Sanding blocks deliver more consistent sanding results
- Makes achieving a true flat surface easier
- Boosts the efficiency of sanding by hand
- Blocks are designed to limit hand fatigue
- 3M™ Hookit™ attachment system makes it easy to change abrasives
| Density Rating | Firm |
| Color | Yellow |
| Attachment Type | Hook & Loop |
| Overall Length [Min] | 16 in |
| Overall Width | 2 in |
| Product Form | Block |
| Sanding Type | Dry |
| Weight | 1.38 LB |
| EAN or UPC | 51131057449 |

