description
- Our 3M™ Perfect-It™ Wool Polishing Pad combines fast cut and a fine finish when removing compound swirl marks and fine paint defects. Quick Connect attachment makes for fast, easy centering and allows for quick changeouts. This pad is part of our Perfect-It™ Paint Finishing System, signifying 3M's highest performing double-sided wool-blend pad.
features
- Use to remove compound swirl marks on automotive paint and gelcoat
- Blended wool abrasive combines fast cut and fine finish
- Double-sided pad provides fast, easy changeouts
- Quick Connect attachment saves time, allowing user to quickly change between pads and pad sizes with a single adaptor
- Quick Connect attachment provides fast, easy centering of pads, reducing operator fatigue
- Part of the 3M Perfect-It™ paint finishing and gelcoat systems
- Perfect-It™ brand means this is 3M's highest performing wool polishing pad
| No. of Sides | 2 |
| Overall Dia. | 9 in, 228.6 mm |
| Material | Wool Blend, Wool |
| Product Form | Buffing Pad |
| Color | Yellow |
| Attachment Type | Quick Connect |
| Weight | 0.0 KG |
| EAN or UPC | 51131057548 |

