Skip to content Skip to navigation menu
3M00051131057661

00051131057661

Item #104043315
3M00051131057661
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping

description

  • 3M™ Cream Hardener mixes with 2-part fillers, putties and glazes to create high-quality, long-lasting repairs. When filler and hardener are mixed, a chemical reaction occurs to create a mixture that will deliver a strong, lasting repair. Our hardener is smooth and easy to mix in.

features

  • Easy mixing produces a quality hardener blend
  • 3M™ Cream Hardener is designed for use with 3M™ 2-part body filler & glazes
  • When used in 3M™, Dynatron™ and Bondo™ products it provides the best performance
Color Blue
Container Size 2.75 Oz, 77.961 g
Container Volume 2.75 Oz
Form Cream
Weight 0.225 LB
EAN or UPC 51131057661
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison