description
- Our 3M™ Hand Pad allows you to use our Hookit™ discs with the precise control that only hand sanding can offer. Featuring our Hookit™ attachment system, abrasive discs can be easily swapped without coming loose during sanding, finishing or other hands-on applications.
features
- Designed for use with 3M™ hook and loop attachment
- Adapts 6 inch diameter discs for hand sanding
- Soft foam rubber distributes pressure evenly across the abrasive surface
- 1 inch strap comfortably secures the pad on hand
| Attachment Type | Hook & Loop |
| Product Form | Hand Pad |
| Color | Black |
| Converted Form | Hand Pad |
| Density Rating | Soft |
| Weight | 0.1 LB |
| EAN or UPC | 51131057913 |

